Breathing Cold Air Source w/ EF Couplers
Mfr # 9825-EF
Zoro # G3172105
product price: $4,420.99
/ea
Free Shipping & Returns
Key Features
Includes
Blower
Standards
OSHA 29 CFR 1910
System Type
Cold Air System
Fittings
3/4 in Parker
For Use With
Full Mask and Hood supplied air respirators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9825-EF
Zoro #
G3172105
UPC #
741851982519
Country of Origin
United States
Dimensions
Length
15 in
Width
19 1/2 in
Height
23 1/2 in
Details
Item
Breathing Cold Air Source w/ EF Couplers
Includes
Blower
Standards
OSHA 29 CFR 1910
System Type
Cold Air System
Fittings
3/4 in Parker
For Use With
Full Mask and Hood supplied air respirators
Voltage
120 V
Series
9825
Material
Plastic
CFM
Varies
Color
Gray
Maximum Number of Respirators
2
Maximum Number of Hoods
2
Brand and Series
Breathing Cold Air Source
Current
10.5 A
Includes Wheels
Yes
Description
Breathing Cold Air Source w/ EF Couplers, 9825, Includes Blower, System Type Cold Air System, Air Flow Varies
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.