CO Monitor, 115 VAC to 9 VDC

  • Mfr # 9871-02

  • Zoro # G6958655


product price:  $1,472.39
/ea
Free Shipping & Returns

Key Features

Includes
Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator
System Type
SAR System
Fittings
1/4 in Hansen
Standards
OSHA
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9871-02
Zoro #
G6958655
UPC #
741851987118
Country of Origin
United States

Dimensions

Height
10 in
Depth
12 in
Width
5 in

Details

Item
CO Monitor
Includes
Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator
System Type
SAR System
Fittings
1/4 in Hansen
Standards
OSHA
Includes Filtration
Yes
Includes Oxygen Monitor
No
Includes Carbon Monoxide Monitor
Yes
Power Options
AC Power, Battery Operated
Maximum Pressure
150 psi
Voltage
9 V DC, 115 V AC
For Use With
SAR System

Description

CO Monitor, Includes Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator, Maximum Pressure 150 psi, System Type SAR System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.