Zoro Homepage

CO Monitor Calibration Kit

  • Mfr # 9872-60

  • Zoro # G3230902


product price: $412.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

For Use With
CO Monitor Calibration Kit
Includes
Case, Regulator, Span Gas, Zero Gas
System Type
SAR System
Gas Concentrations
20 ppm Carbon Monoxide
Case Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9872-60
Zoro #
G3230902
UPC #
741851987248
Country of Origin
United States

Dimensions

Case Width
8 in
Cylinder Size
17 L

Details

Item
CO Monitor Calibration Kit
For Use With
CO Monitor Calibration Kit
Includes
Case, Regulator, Span Gas, Zero Gas
System Type
SAR System
Gas Concentrations
20 ppm Carbon Monoxide
Regulator Flow Rate
0.5 lpm

Description

CO Monitor Calibration Kit, Includes Case, Regulator, Span Gas, Zero Gas, System Type SAR System, Regulator Flow Rate 0.5 lpm, Cylinder Size 17 L, Case Width 8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.