Zoro Homepage

Cold/Cool Air System Flow Adapter

  • Mfr # 9910-11EF

  • Zoro # G3172787


product price: $85.69
/ea
Free Shipping & Returns

Key Features

For Use With
Cold Air System
Includes
Adapter, EF Coupler, Waist Belt
Material
Brass
System Type
Cold Air System
Compatible with Brand
Cold Air System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9910-11EF
Zoro #
G3172787
UPC #
741851919102
Country of Origin
United States

Dimensions

Length
3 in
Height
3 in
Width
2 in

Details

Item
Cold/Cool Air System Flow Adapter
For Use With
Cold Air System
Includes
Adapter, EF Coupler, Waist Belt
Material
Brass
System Type
Cold Air System
Compatible with Brand
Cold Air System
Series
9910
Color
Gold
Standards
NIOSH
Brand and Series
Cold Air System

Description

Cold/Cool Air System Flow Adapter, For Use With Cold Air System, 9910, Compatible with Brand Cold Air System, Includes Adapter, EF Coupler, Waist Belt, 3 in Height, 2 in Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.