Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Confined Space Blower, Gasoline, 19"

  • Mfr # 9520-05M

  • Zoro # G8999706


product price: $1,570.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyethylene
Height
21 1/2 in
Length
19 in
Includes
15 ft of Ducting, 6 ft of Ducting, 90 Degrees Elbow, Built-In Mounting, Low Profile Manhole Air Vent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9520-05M
Zoro #
G8999706
UPC #
-
Country of Origin
United States

Dimensions

Height
21 1/2 in
Length
19 in
Duct Dia.
8 in
Width
19 in
Duct Diameter
8 in

Details

Item
Confined Space Centrigual Blower
Color
Orange
Material
Polyethylene
Includes
15 ft of Ducting, 6 ft of Ducting, 90 Degrees Elbow, Built-In Mounting, Low Profile Manhole Air Vent
Engine Brand
Briggs & Stratton
HP
5.7 hp
Maximum Flow in Free Air
1,390 cfm
Blower/Fan Speed
3,000 RPM
Fuel Type
Gasoline
Horsepower
5 3/4 hp
For Use With
Manhole

Description

Confined Space Centrigual Blower, Height 21 1/2 in, Length 19 in, Width 19 in, Duct Diameter 8 in, Engine Brand Briggs & Stratton, Includes 15 ft of Ducting, 6 ft of Ducting, 90 Degrees Elbow, Built-In Mounting, Low Profile Manhole Air Vent, Blower/Fan Speed 3,000 RPM, Horsepower 5 3/4 hp, Maximum Flow in Free Air 1,390 cfm, Run Time Not Applicable, Color Orange, Fuel Type Gasoline, Material Polyethylene

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.