Cooling Vest, Plastic, Compressed Air, Continuous Max Cooling Time, Buckle Closure, 21 in Length
Mfr # 8450
Zoro # G1246896
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Size
Standard
Cooling Method
Compressed Air
Features
Exchanges Air Seven Times a Minute, Quiet Operation
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8450
Zoro #
G1246896
UPC #
-
Country of Origin
China
Dimensions
Size
Standard
Length
21 in
Air Inlet Connection Size
1/4 in
Details
Item
Cooling Vest
Color
Tan
Cooling Method
Compressed Air
Features
Exchanges Air Seven Times a Minute, Quiet Operation
Material
Plastic
Includes
Vortex Cooler
High-Visibility
No
Maximum Cooling Time
Continuous
Closure Type
Buckle
Back Stripe Pattern
None
Includes Battery
No
Includes Cooling Inserts
No
Number of Cooling Inserts Included
0
Garment Type
Vest
Cooling Temperature
Cools Compressed Air by 25 Degrees F
Secondary Hazard
None
Air Inlet Type
Snap Tite Coupler
Air Inlet Gender
Male
Fabric Weight
1.5 lb
Air Consumption
10 cfm
Description
Cooling Vest, Cooling Method Compressed Air, Color Tan, Garment Type Vest, Features Exchanges Air Seven Times a Minute, Quiet Operation, Material Plastic, Closure Type Buckle, Size Standard, Maximum Cooling Time Continuous, Air Consumption 10 cfm, Length 21 in, High-Visibility No, Back Stripe Pattern None, Cooling Temperature Cools Compressed Air by 25 Degrees F, Air Inlet Type Snap Tite Coupler, Air Inlet Gender Male, Air Inlet Connection Size 1/4 in, Secondary Hazard None, Fabric Weight 1.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.