Zoro Homepage

Deluxe Source Pre-Filter (316 CFM)

  • Mfr # 9350-04

  • Zoro # G3171527


product price: $696.99
/ea
Free Shipping & Returns

Key Features

For Use With
Filter Panels
Material
Steel
System Type
Cold Air System
Series
9350
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9350-04
Zoro #
G3171527
UPC #
741851928036
Country of Origin
United States

Dimensions

Length
9 1/2 in
Width
8 in
Height
15 in

Details

Item
Deluxe Source Pre-Filter (316 CFM)
For Use With
Filter Panels
Material
Steel
System Type
Cold Air System
Series
9350
Color
Black
Standards
NIOSH

Description

Deluxe Source Pre-Filter (316 CFM), For Use With Filter Panels, 9350, 15 in Height, 8 in Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.