Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deluxe Supplied Air Shield & Welding Helmet w/No Flow Valve, Black

  • Mfr # 9904-WB

  • Zoro # G5144274


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Series
Supplied Air Shield and Black Welding Helmet, Deluxe
Standards
NIOSH; Meets ANSI Z89.1 Requirements; Meets ANSI Z87.1+ Requirements
Hood Material
ABS
Size
One Size
Maximum Operating Temperature
14 to 131 F (-10 to 55 C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9904-WB
Zoro #
G5144274
UPC #
741851990439
Country of Origin
United States

Dimensions

Size
One Size

Details

Item
Deluxe Supplied Air Shield/Welding Helme
Series
Supplied Air Shield and Black Welding Helmet, Deluxe
Standards
NIOSH; Meets ANSI Z89.1 Requirements; Meets ANSI Z87.1+ Requirements
Hood Material
ABS
Maximum Operating Temperature
14 to 131 F (-10 to 55 C)
Includes
Large #10 lens
Protects from Exposure To
airborne contaminates including hexavalent chromium applications, flying debris, sparks, chemical and molten metal splashes

Description

Deluxe Supplied Air Shield/Welding Helme

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.