Duct to Duct Connector, 12 in. W, Slvr

  • Mfr # 9550-Y

  • Zoro # G8576662


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Construction
Galvanized Steel
For Use With
12 in Circular Ducting
Color
Silver
Width
12 in
Outlet Size
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9550-Y
Zoro #
G8576662
UPC #
790304335556
Country of Origin
United States

Dimensions

Width
12 in
Outlet Size
12 in
Outlet Diameter
12 in

Details

Item
Duct to Duct Connector
Construction
Galvanized Steel
For Use With
12 in Circular Ducting
Color
Silver
Accessory Type
Y-Duct Connectors
Conductive Material Construction
No
Material
Steel

Description

Duct to Duct Connector, Accessory Type Y-Duct Connectors, Conductive Material Construction No, Color Silver, Material Steel, Outlet Diameter 12 in, Standards Not Applicable, Width 12 in, For Use With 12 in Circular Ducting, Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.