Zoro Homepage

EX Plastic Blower, 15ft. Ducting, 16"

  • Mfr # 9558-15

  • Zoro # G3523060


product price: $2,123.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

For Use With
Explosion-Proof Socket
Voltage
115/208-230V
Includes
9558-15 and 9558-25 Models
Phase
1 and 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9558-15
Zoro #
G3523060
UPC #
741851955810
Country of Origin
United States

Details

Item
EX Plastic Blower,15ft. Ducting,16"
For Use With
Explosion-Proof Socket
Voltage
115/208-230V
Includes
9558-15 and 9558-25 Models
Phase
1 and 3

Description

EX Plastic Blower,15ft. Ducting,16 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.