Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EX Plastic Blower, 25ft. Ducting, 12"

  • Mfr # 9548-25

  • Zoro # G3522963


product price: $2,378.99
/ea
Free Shipping & Returns

Key Features

For Use With
Explosion-Proof Socket
Voltage
120VAC
Includes
9548-15 and 9548-25 Models; NEMA Rated 115V Plug
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9548-25
Zoro #
G3522963
UPC #
-
Country of Origin
United States

Details

Item
EX Plastic Blower,25ft. Ducting,12"
For Use With
Explosion-Proof Socket
Voltage
120VAC
Includes
9548-15 and 9548-25 Models; NEMA Rated 115V Plug
Phase
1

Description

Axial Blower, Pivoting No, Air Flow Direction Vertical Only, Maximum Airflow Capacity 1,484 cfm, Number of Speeds 1, Motor Horsepower 1/3 hp, Nameplate Voltage 120V AC, Full Load Current 2.2 A, Frequency 60 Hz, Daisy Chain Capability Not Applicable, Number of Power Outlets 0, NEMA Plug Configuration 5-20P, GFCI Protected No, Power Cord Length 10 ft, Includes 25 ft Statically Conductive Ducting, Canister, Standards CSA Standard C22.2 No. 113, UL Listed, Overall Height 17 in, Overall Length 27 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.