
Explosion Proof Extension Cord, 10 AWG, 10/3, 1 Outlets, Black, 50 ft
Mfr # 9540-50EX
Zoro # G2022389
product price: $1,230.29
/ea
Free Shipping & Returns
Key Features
Trade Designation
Explosion Proof
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9540-50EX
Zoro #
G2022389
UPC #
741851954011
Country of Origin
United States
Dimensions
Wire Size
10 AWG
Cord Length
50 ft
Details
Item
Extension Cord
Trade Designation
Explosion Proof
Number of Outlets
1
Jacket Color
Black
Power Indicator
No
Gauge/Conductor
10/3
Number of Conductors
3
Voltage
110V AC
Max. Amps
30A
Standards
CSA Listed
Description
Explosion-Proof Extension Cord, 110V, Bl
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.