EZ Air Flex Grinding PAPR, Nylon Headgear
Mfr # 9937-WADF
Zoro # G703457863
product price: $1,609.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI Z87.1+, CAN/CSA Z94.3, CE Certified, NIOSH Approved
Application
Grinding; Assembly; Facility Maintenance; Machine Operations; Painting; Sanding
System Type
PAPR System
Includes
ADF lens, Battery, Blower, Charger, Downtube With FR Cover, Flow Tester, HEPA Filter, Shield, Storage Bag, Waist Belt
Series
EZ
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9937-WADF
Zoro #
G703457863
UPC #
-
Country of Origin
China
Details
Item
EZ Air Flex Grinding PAPR
Standards
ANSI Z87.1+, CAN/CSA Z94.3, CE Certified, NIOSH Approved
Application
Grinding; Assembly; Facility Maintenance; Machine Operations; Painting; Sanding
System Type
PAPR System
Includes
ADF lens, Battery, Blower, Charger, Downtube With FR Cover, Flow Tester, HEPA Filter, Shield, Storage Bag, Waist Belt
Series
EZ
Headgear Type
Air Flex Shield
Suspension Adjustment Type
Ratchet
Material
Nylon
Headgear Material
Nylon
Battery Chemistry
Lithium-ion
Description
EZ Air Flex Grinding PAPR, Air Flex Shield, Includes ADF lens, Battery, Blower, Charger, Downtube With FR Cover, Flow Tester, HEPA Filter, Shield, Storage Bag, Waist Belt, PAPR System, EZ, Ratchet Suspension Adjustment Type
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.