Fan, High Output, 1725 RPM, Yellow, 22 in.
Mfr # 9541-22
Zoro # G204245990
product price:Â $958.99
/ea
Free Shipping & Returns
Key Features
Type
High Output
Material
Polyethylene
Height
16 in
Standards
CSA Certified, UL Recognized
Voltage
115/230 V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9541-22
Zoro #
G204245990
UPC #
-
Country of Origin
United States
Dimensions
Height
16 in
Length
16 in
Width
29 in
Duct Diameter
22 in
Details
Item
High Output Fan
Type
High Output
Material
Polyethylene
Standards
CSA Certified, UL Recognized
Voltage
115/230 V AC
Includes
Motor Mount, Yoke Bracket
Amps
5 A
Blower/Fan Speed
1,725 RPM
Color
Yellow
HP
1/2 hp
Maximum Flow in Free Air
5,606 cfm
For Use With
Swing Arm Metal Bracket, Wall Mount Metal Bracket
Horsepower
1/2 hp
Current (A)
5 A
Description
Fan,High Output Fan,22 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.