Filtration Panel, 150 psi, Hanson
Mfr # 9872 HANSEN
Zoro # G5843582
product price: $1,916.99
/ea
Free Shipping & Returns
Key Features
Includes
Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator
Couplers
Hansen
Pressure
150 psi
Standards
OSHA
System Type
SAR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9872 HANSEN
Zoro #
G5843582
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Depth
6 in
Width
6 in
Details
Item
Portable Filtration Panel
Includes
Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator
Couplers
Hansen
Pressure
150 psi
Standards
OSHA
System Type
SAR System
Fittings
Hansen
Number of Users
2
Voltage
9 V DC, 115 V AC
CFM
30
Maximum Pressure
150 psi
Includes Oxygen Monitor
No
Includes Carbon Monoxide Monitor
Yes
Power Options
AC Power, Battery Operated
Features
Description
Portable Filtration Panel, Number of Users 2, Includes Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator, Maximum Pressure 150 psi, System Type SAR System, Air Flow 30 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.