Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Filtration Panel, Hanson

  • Mfr # 9872-40H

  • Zoro # G5843591


product price: $2,049.99
/ea
Free Shipping & Returns

Key Features

Includes
PSI Gauge, Adjustable Locking Regulator
Couplers
Hansen
Pressure
0-160 psi
Number of Users
2
Features
Designed to Take Shop Air Used for Pneumatic Equipment and Convert it to Clean Breathable Air for Respirators, mounts conveniently to the wall. Supplying Grade D breathable air, filtration system removes 99.97% of contaminants to 0.1 microns. Audible carbon monoxide (CO) alarm alerts you to 10ppm CO, low battery or sensor failure. Unlike ordinary panel designs, this CO alarm stabilizes in just 15 seconds so you can get back to work right away. AC powered. CFM output 30.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9872-40H
Zoro #
G5843591
UPC #
741851987217
Country of Origin
United States

Details

Item
Wall Mount Filtration Panel
Includes
PSI Gauge, Adjustable Locking Regulator
Couplers
Hansen
Pressure
0-160 psi
Number of Users
2
Features
Designed to Take Shop Air Used for Pneumatic Equipment and Convert it to Clean Breathable Air for Respirators, mounts conveniently to the wall. Supplying Grade D breathable air, filtration system removes 99.97% of contaminants to 0.1 microns. Audible carbon monoxide (CO) alarm alerts you to 10ppm CO, low battery or sensor failure. Unlike ordinary panel designs, this CO alarm stabilizes in just 15 seconds so you can get back to work right away. AC powered. CFM output 30.

Description

Wall Mount Filtration Panel, Includes PSI Gauge, Adjustable Locking Regulator

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.