Filtration Panel, Hanson
Mfr # 9873
Zoro # G5842751
product price: $2,094.99
/ea
Free Shipping & Returns
Key Features
Includes
PSI Gauge, Adjustable Locking Regulator
Couplers
Hansen
Pressure
0-160 psi
Number of Users
1
Series
Breathing Carry-Airâ„¢ Filtration Panels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9873
Zoro #
G5842751
UPC #
741851987309
Country of Origin
United States
Dimensions
Headgear Size
One Size
Details
Item
Portable Filtration Panel
Includes
PSI Gauge, Adjustable Locking Regulator
Couplers
Hansen
Pressure
0-160 psi
Number of Users
1
Series
Breathing Carry-Airâ„¢ Filtration Panels
People Served
1
Material
Various
Description
Filtration Panel, Includes PSI Gauge, Adjustable Locking Regulator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.