Zoro Homepage

Filtration Panel, Hanson

  • Mfr # 9875-HANSEN

  • Zoro # G5843476


product price: $2,508.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator
Couplers
Hansen
Standards
OSHA
System Type
SAR System
Fittings
Hansen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9875-HANSEN
Zoro #
G5843476
UPC #
-
Country of Origin
United States

Dimensions

Height
14 1/2 in
Depth
6 3/4 in
Width
6 3/4 in

Details

Item
Portable Filtration Panel
Includes
Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator
Couplers
Hansen
Standards
OSHA
System Type
SAR System
Fittings
Hansen
Number of Users
5
Voltage
9 V DC, 115 V AC
CFM
60
Includes Carbon Monoxide Monitor
Yes
Includes Oxygen Monitor
No
Maximum Pressure
150 psi
Power Options
AC Power, Battery Operated
Features

Description

Portable Filtration Panel, Number of Users 5, Includes Adjustment Knob, CO Monitor, Pressure Gauge, Pressure Regulator, Maximum Pressure 150 psi, System Type SAR System, Air Flow 60 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.