Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Mask Breathing Air Blower Respirato

  • Mfr # 9200-02A

  • Zoro # G2758622


product price: $1,973.99
/ea
Additional $80.00 delivery surcharge applies per item.
See details

Key Features

Includes
(2) Full Masks, (2) Hoses, Blower
Pressure
2.5 psi
Standards
NIOSH Approved
System Type
Breathing Air Blower
Fittings
3/4 in Parker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200-02A
Zoro #
G2758622
UPC #
741851920047
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Diameter
3/4 in

Details

Item
Full Mask Breathing Air Blower Respirato
Includes
(2) Full Masks, (2) Hoses, Blower
Pressure
2.5 psi
Standards
NIOSH Approved
System Type
Breathing Air Blower
Fittings
3/4 in Parker
Number of Users
2
Series
9200
Material
Plastic
Color
Black, Blue
Headgear Type
Full Mask
Headgear Material
Polycarbonate, Silicone
Brand and Series
ALLEGRO
Application
Industrial

Description

Full Mask Breathing Air Blower Respirato, Includes (2) Full Masks, (2) Hoses, Blower, 9200, Full Mask

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.