Helmet, Universal, Green
Mfr # NV2000HC
Zoro # G6136855
product price: $1,132.99
/ea
Free Shipping & Returns
Key Features
Includes
Breathing Tube, Nylon Cape, Vortex Cooler
Material
Polyethylene
System Type
SAR System
Lens Material
Polycarbonate
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NV2000HC
Zoro #
G6136855
UPC #
741851200019
Country of Origin
United States
Dimensions
Mask Size
Universal
Headgear Size
Universal
Size
Universal
Details
Item
Helmet
Includes
Breathing Tube, Nylon Cape, Vortex Cooler
Material
Polyethylene
System Type
SAR System
Lens Material
Polycarbonate
Color
Green
Standards
ANSI Z89.1/Inner Lens ANSI Z87.1+, NIOSH Approved
Brand and Series
Nova 2000
Headgear Type
Helmet
Application
Abrasive Blasting
Product Type
Helmet
For Use With
SAR System
Description
Helmet, Helmet, Headgear Size Universal, Includes Breathing Tube, Nylon Cape, Vortex Cooler, SAR System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.