Zoro Homepage

High Pressure Air Cooler Valve

  • Mfr # 9991

  • Zoro # G4838504


product price: $229.99
/ea
Free Shipping & Returns

Key Features

For Use With
Filtered Compressed Air Source, High Pressure Breathing Air Filtration Panels
Includes
1/4 in (0.63cm) Stainless Steel Hansen Plug, Belt
Material
Aluminum
System Type
SAR System
Compatible with Brand
Allegro
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9991
Zoro #
G4838504
UPC #
741851999104
Country of Origin
United States

Details

Item
High Pressure Vortex Air Cooler Tube
For Use With
Filtered Compressed Air Source, High Pressure Breathing Air Filtration Panels
Includes
1/4 in (0.63cm) Stainless Steel Hansen Plug, Belt
Material
Aluminum
System Type
SAR System
Compatible with Brand
Allegro
Brand and Series
Allegro
Compatible with Manufacturer Part Number
9101-100B, 9101-25B, 9101-50B, 9903, 9904, 9904-W, 9904-WB, 9906, 9909-10, 9909-11, 9911-20, 9911-20S
Compatible Grainger Part Number
11V244, 23UA39, 23UA40, 23UA42, 36J283, 3WXJ7, 3WXK2, 3WXN8, 6UNP7

Description

High Pressure Vortex Air Cooler Tube, For Use With Filtered Compressed Air Source, High Pressure Breathing Air Filtration Panels, Compatible with Brand Allegro, Compatible with Manufacturer Part Number 9101-100B, 9101-25B, 9101-50B, 9903, 9904, 9904-W, 9904-WB, 9906, 9909-10, 9909-11, 9911-20, 9911-20S, Includes 1/4 in (0.63cm) Stainless Steel Hansen Plug, Belt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.