Zoro Homepage

High Pressure Full Mask w/ Personal Air

  • Mfr # 9902-C

  • Zoro # G2760817


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Pressure
High Pressure
Standards
NIOSH ; Meets ANSI Z87.1 Requirements
Series
Full Mask Supplied Air Respirator, High Pressure
Material
Various
Headgear Size
One Size
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9902-C
Zoro #
G2760817
UPC #
741851990248
Country of Origin
United States

Dimensions

Headgear Size
One Size

Details

Item
High Pressure Full Mask w/ Personal Air
Pressure
High Pressure
Standards
NIOSH ; Meets ANSI Z87.1 Requirements
Series
Full Mask Supplied Air Respirator, High Pressure
Material
Various

Description

High Pressure Full Mask w/ Personal Air

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.