Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood Assembly, Tyvek(R)

  • Mfr # 9910

  • Zoro # G4900357


product price: $68.19
/ea

Key Features

For Use With
Supplied Air Respiratory Systems
Size
Universal
System Type
SAR System
Application
General Purpose
Material
Tyvek(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9910
Zoro #
G4900357
UPC #
741851991009
Country of Origin
United States

Dimensions

Size
Universal

Details

Item
Hood
For Use With
Supplied Air Respiratory Systems
System Type
SAR System
Application
General Purpose
Material
Tyvek(R)
Color
White
Standards
NIOSH Approved
Includes
Breathing Tube, Hood with Suspension, OBAC Plug, Waist Belt
Suspension
Integrated
Lens Material
Clear Co-Polyester
Suspension Adjustment Type
Integrated
Headgear Type
Hood

Description

Hood, Hood, Headgear Size Universal, Includes Breathing Tube, Hood with Suspension, OBAC Plug, Waist Belt, SAR System, Integrated Suspension Adjustment Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.