Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jet Fan, Air Driven, 20 In.

  • Mfr # 9518-20

  • Zoro # G6069357


product price: $3,649.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Maximum Flow in Free Air
10,500 cfm
Blower/Fan Speed
3,000 RPM
Material
Aluminum, Stainless Steel
Color
Gray
Length
24 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9518-20
Zoro #
G6069357
UPC #
741851951935
Country of Origin
United States

Dimensions

Length
24 3/4 in
Height
9 7/8 in
Width
24 3/4 in
Duct Diameter
20 in
Air Inlet Connection Size
3/4 in

Details

Maximum Flow in Free Air
10,500 cfm
Blower/Fan Speed
3,000 RPM
Material
Aluminum, Stainless Steel
Color
Gray
Item
Jet Fan
Max. Inlet Pressure
100 psi
Power Source
Air Driven
Air Consumption
125 to 210 cfm
Inlet Connection
NPT
Includes
Jet Fan Only
Standards
OSHA
Air Inlet Type
NPT
Maximum Inlet Pressure
100 psi
Maximum Air Consumption
292 scfm

Description

Jet Fan, Air Inlet Connection Size 3/4 in, Air Inlet Gender Not Applicable, Air Inlet Type NPT, Includes Jet Fan Only, Maximum Inlet Pressure 100 psi, Duct Diameter 20 in, Maximum Flow in Free Air 10,500 cfm, Maximum Air Consumption 292 scfm, Blower/Fan Speed 3,000 RPM, Color Gray, Material Aluminum, Stainless Steel, Height 9 7/8 in, Length 24 3/4 in, Width 24 3/4 in, Power Source Air Driven, Standards OSHA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.