Knee Pad, Flexible, Foam, Fabric Pad, Rubber Cap, hook-and-loop Closure, 2 Straps, Black, Universal
Mfr # 7103-02
Zoro # G4215233
product price: $21.99
/prKey Features
Style
Flexible
Cap Material
Rubber
Number of Straps
2
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7103-02
Zoro #
G4215233
UPC #
741851710341
Country of Origin
China
Dimensions
Elbow and Knee Pad Size
Universal
Size
Universal
Details
Item
Knee Pad
Style
Flexible
Cap Material
Rubber
Number of Straps
2
Closure Type
hook-and-loop
Color
Black
Pad Material
Foam, Fabric
Strap Material
Nylon, Elastic
Cap Flexibility
Flexible Cap
Cap Resistance Properties
Water Resistant
Latex Content
Latex Free
Product Type
Knee Pad
Closure
Hook-and-Loop
Material
Nylon
Description
Knee Pad, Color Black, Size Universal, Number of Straps 2, Closure Hook-and-Loop, Strap Material Nylon, Elastic, Cap Material Rubber, Pad Material Foam, Fabric, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Water Resistant, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.