Knee Pad, Soft, Foam Pad, Foam Cap, Hook-and-Loop Closure, 1 Straps, Blue, Universal
Mfr # 7100
Zoro # G4110005
product price: $13.75
/prKey Features
Style
Soft
Cap Material
Foam
Number of Straps
1
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100
Zoro #
G4110005
UPC #
741851710006
Country of Origin
United States
Dimensions
Elbow and Knee Pad Size
Universal
Size
Universal
Details
Item
Knee Pad
Style
Soft
Cap Material
Foam
Number of Straps
1
Closure Type
hook-and-loop
Color
Blue
Pad Material
Foam
Strap Material
Nylon, Elastic
Closure
Hook-and-Loop
Product Type
Knee Pad
Latex Content
Latex Free
Cap Resistance Properties
Water Resistant
Material
Foam
Description
Knee Pad, Color Blue, Size Universal, Number of Straps 1, Closure Hook-and-Loop, Strap Material Nylon, Elastic, Cap Material Foam, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Resistance Properties Water Resistant, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.