Knee Pad, Soft, Foam Pad, Rubber Cap, hook-and-loop Closure, 1 Straps, Black, Universal
Mfr # 7100-02
Zoro # G2508581
product price: $13.95
/prKey Features
Style
Soft
Cap Material
Rubber
Number of Straps
1
Closure Type
hook-and-loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7100-02
Zoro #
G2508581
UPC #
741851710013
Country of Origin
China
Dimensions
Elbow and Knee Pad Size
Universal
Size
Universal
Details
Item
Knee Pad
Style
Soft
Cap Material
Rubber
Number of Straps
1
Closure Type
hook-and-loop
Color
Black
Pad Material
Foam
Strap Material
Nylon, Elastic
Product Type
Knee Pad
Features
Adjustable Strap, Spring Back Memory, Lightweight, Low Profile
Closure
Hook-and-Loop
Cap Resistance Properties
Non-Slip, Water Resistant
Cap Flexibility
Flexible Cap
Latex Content
Latex Free
Cap Stabilization
Stabilizing Cap
Material
Rubber, Foam
Description
Knee Pad, Color Black, Size Universal, Features Adjustable Strap, Spring Back Memory, Lightweight, Low Profile, Number of Straps 1, Closure Hook-and-Loop, Strap Material Nylon, Elastic, Cap Material Rubber, Pad Material Foam, Latex Content Latex Free, Product Type Knee Pad, Cap Stabilization Stabilizing Cap, Cap Resistance Properties Non-Slip, Water Resistant, Cap Flexibility Flexible Cap, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.