Knee Pads, Flexible, Silica Gel Pad, ABS Cap, Button and Loop Closure, 2 Straps, Blue, Universal
Mfr # 6987-GEL
Zoro # G4058521
product price: $36.26
/prKey Features
Style
Flexible
Cap Material
ABS
Number of Straps
2
Closure Type
Button and Loop
Elbow and Knee Pad Size
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6987-GEL
Zoro #
G4058521
UPC #
741851698717
Country of Origin
Taiwan, Province of China
Dimensions
Elbow and Knee Pad Size
Universal
Size
One Size Fits All
Details
Item
Knee Pads
Style
Flexible
Cap Material
ABS
Number of Straps
2
Closure Type
Button and Loop
Color
Blue
Pad Material
Silica Gel
Strap Material
Rubber
Closure
Adjustable
Type
Foam Rubber
Description
Knee Pads, Color Blue, Size One Size Fits All, Number of Straps 2, Closure Adjustable, Strap Material Rubber, Cap Material ABS, Pad Material Silica Gel, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.