Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lens Covers, MYLAR, PK10

  • Mfr # 9910-25

  • Zoro # G4033477


product price: $19.99
/pk 10, $2.00/ea

Key Features

For Use With
Mfr. No. 9910
Material
Polyester Film
Color
Clear
Standards
NIOSH
Height
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9910-25
Zoro #
G4033477
UPC #
741851991047
Country of Origin
United States

Dimensions

Height
5 1/4 in
Width
11 1/4 in

Details

Item
Lens Covers
For Use With
Mfr. No. 9910
Material
Polyester Film
Color
Clear
Standards
NIOSH
Adhesive Locations
Front

Description

Lens Covers, Adhesive Locations Front, Polyester Film, 5 1/4 in Height, 11 1/4 in Width, Clear, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.