Zoro Homepage

Lens Covers, PK25

  • Mfr # 9901-25

  • Zoro # G4279046


product price: $44.35
/pk 25, $1.77/ea

Key Features

For Use With
Full Mask Supplied Air Respirator
Material
Polycarbonate
Color
Clear
Standards
ANSI Z87.1
Adhesive Locations
Sides
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9901-25
Zoro #
G4279046
UPC #
741851990163
Country of Origin
United States

Dimensions

Width
5 1/2 in
Height
10 1/2 in

Details

Item
Lens Covers
For Use With
Full Mask Supplied Air Respirator
Material
Polycarbonate
Color
Clear
Standards
ANSI Z87.1
Adhesive Locations
Sides

Description

Lens Covers, Adhesive Locations Sides, Polycarbonate, 10 1/2 in Height, 5 1/2 in Width, Clear, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.