Zoro Homepage

Magnetic Lid Lifter, Steel Dolly

  • Mfr # 9401-25

  • Zoro # G7598762


product price: $1,794.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Orange
Overall Length
6 ft
Overall Width
12 1/2 in
Overall Height
3 5/8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9401-25
Zoro #
G7598762
UPC #
741851940250
Country of Origin
United States

Dimensions

Overall Length
6 ft
Overall Width
12 1/2 in
Overall Height
3 5/8 ft
Collapsed Length
3 ft
Collapsed Height
11 5/8 in
Collapsed Width
12 1/2 in

Details

Item
Manhole Cover Lid Lifter
Material
Steel
Color
Orange
Includes
Steel Dolly, Magnet
Features
Collapsible, Adjustable
Capacity
600 lb

Description

Manhole Cover Lid Lifter, Features Collapsible, Adjustable, Collapsed Width 12 1/2 in, Material Aluminum, Steel, Overall Height 3 5/8 ft, Overall Width 12 1/2 in, Color Orange, Collapsed Height 11 5/8 in, Overall Length 6 ft, Capacity 600 lb, Collapsed Length 3 ft, Includes Collapsible Dolly

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.