Magnetic Valve Lid Lifter
Mfr # 9401-40
Zoro # G003457112
product price: $536.93
/ea
Free Shipping & Returns
Key Features
Material
Steel/ Aluminum
Overall Length
3 1/2 in
Overall Width
5 1/2 in
Overall Height
28 1/2 in
Includes
Locking On/Off Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9401-40
Zoro #
G003457112
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3 1/2 in
Overall Width
5 1/2 in
Overall Height
28 1/2 in
Details
Item
Magnetic Valve Lid Lifter
Material
Steel/ Aluminum
Includes
Locking On/Off Handle
Features
Locking On/Off Handle, Remove Covers Quick and Easy
Capacity
50 lb
Description
Magnetic Valve Lid Lifter, Features Locking On/Off Handle, Remove Covers Quick and Easy, Material Steel, Overall Height 28 1/2 in, Overall Width 5 1/2 in, Overall Length 3 1/2 in, Capacity 50 lb, Includes Locking On/Off Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.