Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhole Cover Hook, Steel, Slvr

  • Mfr # 9401-32

  • Zoro # G8576723


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Overall Length
24 in
Includes
Threaded Connector, Zinc-plated, 5/0 Chain
Features
Designed to Angle the Hook for Hard-to-Reach Manholes, Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9401-32
Zoro #
G8576723
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
24 in

Details

Item
Manhole Cover Hook
Material
Steel
Color
Silver
Includes
Threaded Connector, Zinc-plated, 5/0 Chain
Features
Designed to Angle the Hook for Hard-to-Reach Manholes, Zinc Plated
Capacity
600 lb

Description

Manhole Cover Hook, Features Designed to Angle the Hook for Hard-to-Reach Manholes, Zinc Plated, Collapsed Width Not Applicable, Material Steel, Overall Height Not Applicable, Overall Width Not Applicable, Color Silver, Collapsed Height Not Applicable, Overall Length 24 in, Capacity 600 lb, Collapsed Length Not Applicable, Includes Anchor Shackle, Threaded Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.