Manhole Covr Lid Liftr, 250lb, Slvr/Blk

  • Mfr # 9401-30

  • Zoro # G8576705


product price: $224.19
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver/Black
Overall Length
20 1/2 in
Includes
(3) Hooks
Features
Three Hooks Allow for Easy Lifting of Rectangular Crates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9401-30
Zoro #
G8576705
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
20 1/2 in

Details

Item
Storm Grate Lifter
Material
Steel
Color
Silver/Black
Includes
(3) Hooks
Features
Three Hooks Allow for Easy Lifting of Rectangular Crates
Capacity
250 lb

Description

Storm Grate Lifter, Features Three Hooks Allow for Easy Lifting of Rectangular Crates, Collapsed Width Not Applicable, Material Steel, Overall Height Not Applicable, Overall Width Not Applicable, Color Black, Silver, Collapsed Height Not Applicable, Overall Length 20 1/2 in, Capacity 250 lb, Collapsed Length Not Applicable, Includes (3) Hooks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.