Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manhole Shield

  • Mfr # 9401-12

  • Zoro # G3464081


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Yellow
Overall Height
12 in
Diameter
32 in
For Use With
Mfr. No. 9401
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9401-12
Zoro #
G3464081
UPC #
741851940229
Country of Origin
United States

Dimensions

Overall Height
12 in
Diameter
32 in
Height
12 in

Details

Item
Manhole Shield
Material
Polyethylene
Color
Yellow
For Use With
Mfr. No. 9401
Accessory Type
Shield
Confined Space Component
Manhole Shield

Description

Manhole Shield, Accessory Type Shield, Includes Tie-Off Anchor Point Not Applicable, Length Not Applicable, Color Yellow, For Use With Allegro Guard Rail and Shield Retainers, Confined Space Component Manhole Shield, Material Polyethylene, Width Not Applicable, Height 12 in, Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.