PAPR System, EZ Air Deluxe, Helmet, Belt-Mount, Ratchet, Universal
Mfr # 9935-DLX
Zoro # G0094145
product price: $1,578.99
/ea
Free Shipping & Returns
Key Features
Standards
APF 25, CAN/CSA Z94.3, Eye Protection ANSI Z87.1+, NIOSH
Application
General Purpose
System Type
PAPR System
Includes
Battery, Blower, Charger, Downtube for Cover, Flow Tester, Waist Belt and HEPA Filter, Welding Shield with X81V ADF Lens
Blower Mount
Belt-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9935-DLX
Zoro #
G0094145
UPC #
-
Country of Origin
China
Dimensions
Size
Universal
Details
Item
PAPR System
Standards
APF 25, CAN/CSA Z94.3, Eye Protection ANSI Z87.1+, NIOSH
Application
General Purpose
System Type
PAPR System
Includes
Battery, Blower, Charger, Downtube for Cover, Flow Tester, Waist Belt and HEPA Filter, Welding Shield with X81V ADF Lens
Blower Mount
Belt-Mount
Intrinsically Safe
No
Series
EZ Air Deluxe
Headgear Type
Helmet
Battery Chemistry
Lithium Ion
Suspension
Ratchet
Includes Battery
Yes
Includes Cartridges
Yes
Includes Headgear
Yes
Includes Blower
Yes
Includes Breathing Tube
Yes
Suspension Adjustment Type
Ratchet
Brand and Series
EZ Air Deluxe
Lens Material
Auto-Darkening
Description
PAPR System, EZ Air Deluxe, Includes Battery, Blower, Charger, Downtube for Cover, Flow Tester, Waist Belt and HEPA Filter, Welding Shield with X81V ADF Lens, Helmet, Belt-Mount
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.