Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Blower, 15ft. Ducting, 12"

  • Mfr # 9546-15

  • Zoro # G3522990


product price: $827.99
/ea
Free Shipping & Returns

Key Features

For Use With
Standard Car or Truck Batteries
Voltage
12V DC
Includes
9546-15 and 9546-25 Models
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9546-15
Zoro #
G3522990
UPC #
741851954387
Country of Origin
United States

Details

Item
Plastic Blower,15ft. Ducting,12"
For Use With
Standard Car or Truck Batteries
Voltage
12V DC
Includes
9546-15 and 9546-25 Models

Description

Plastic Blower,15ft. Ducting,12 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.