Zoro Homepage

Pneumatic Blower, Venturi, Plastic

  • Mfr # 9518-13

  • Zoro # G7540906


product price: $311.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1/2 in NPT
Base Dia.
7 1/3 in
Overall Length
32 5/8 in
Application
Ventilation
Air Consumed @ 60 PSIG
30 scfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9518-13
Zoro #
G7540906
UPC #
741851951843
Country of Origin
United States

Dimensions

Base Dia.
7 1/3 in
Overall Length
32 5/8 in
Air Inlet Connection Size
1/2 in
Base Diameter
7 1/4 in

Details

Item
Venturi Pneumatic Air Blower
Inlet Connection
1/2 in NPT
Application
Ventilation
Air Consumed @ 60 PSIG
30 scfm
Includes
Cone, Inlet Housing, Multiple Inlet Ports, Static Ground Connection
Max. Inlet Pressure
140 psi
Total Air Flow @ 80 PSIG
1,310 cfm
Total Air Flow @ 60 PSIG
1,135 cfm
Total Air Flow @ 40 PSIG
960 cfm
Base Material
Cast Aluminum
Air Consumed @ 40 PSIG
20 scfm
Air Consumed @ 80 PSIG
40 scfm
Housing Material
Cast Aluminum
Air Inlet Type
NPT
Maximum Inlet Pressure
140 psi

Description

Venturi Pneumatic Air Blower, Includes Cone, Inlet Housing, Multiple Inlet Ports, Static Ground Connection, Air Inlet Connection Size 1/2 in, Maximum Inlet Pressure 140 psi, Air Inlet Type NPT, Air Inlet Gender Not Applicable, Total Air Flow @ 60 PSIG 1,135 cfm, Total Air Flow @ 40 PSIG 960 cfm, Total Air Flow @ 90 PSIG Not Applicable, Air Consumed @ 40 PSIG 20 scfm, Air Consumed @ 60 PSIG 30 scfm, Air Consumed @ 80 PSIG 40 scfm, Application Ventilation, Base Diameter 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.