Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Blower, Venturi, Plastic

  • Mfr # 9518-13S

  • Zoro # G7572275


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1/2 in NPT
Base Dia.
7 1/3 in
Overall Length
16 3/4 in
Housing Material
Cast Aluminum
Max. Inlet Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9518-13S
Zoro #
G7572275
UPC #
741851951850
Country of Origin
United States

Dimensions

Base Dia.
7 1/3 in
Overall Length
16 3/4 in
Air Inlet Connection Size
1 in
Base Diameter
7 1/4 in

Details

Item
Venturi Pneumatic Air Blower
Inlet Connection
1/2 in NPT
Housing Material
Cast Aluminum
Max. Inlet Pressure
140 psi
Application
Ventilation
Base Material
Cast Aluminum
Total Air Flow @ 80 PSIG
1,080 cfm
Includes
Cone, Inlet Housing, Multiple Inlet Ports, Static Ground Connection
Total Air Flow @ 40 PSIG
650 cfm
Air Consumed @ 80 PSIG
40 scfm
Air Consumed @ 40 PSIG
20 scfm
Total Air Flow @ 60 PSIG
865 cfm
Air Consumed @ 60 PSIG
30 scfm
Air Inlet Type
NPT
Maximum Inlet Pressure
140 psi

Description

Venturi Pneumatic Air Blower, Includes Cone, Inlet Housing, Multiple Inlet Ports, Static Ground Connection, Air Inlet Connection Size 1 in, Maximum Inlet Pressure 140 psi, Air Inlet Type NPT, Air Inlet Gender Not Applicable, Total Air Flow @ 60 PSIG 865 PCM, Total Air Flow @ 40 PSIG 650 PCM, Total Air Flow @ 90 PSIG Not Applicable, Air Consumed @ 40 PSIG 20 scfm, Air Consumed @ 60 PSIG 30 scfm, Air Consumed @ 80 PSIG 40 scfm, Application Ventilation, Base Diameter 7 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.