Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Blower, Venturi, Plastic

  • Mfr # 9518-18

  • Zoro # G5948686


product price: $665.99
/ea
Free Shipping & Returns

Key Features

Total Air Flow @ 80 PSIG
3,020 cfm
Overall Length
3 3/4 ft
Air Consumed @ 40 PSIG
80 scfm
Includes
Cone, Inlet Housing, Multiple Inlet Ports, Static Ground Connection
Max. Inlet Pressure
140 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9518-18
Zoro #
G5948686
UPC #
741851951874
Country of Origin
United States

Dimensions

Overall Length
3 3/4 ft
Base Dia.
14 1/3 in
Base Diameter
11 1/4 in
Air Inlet Connection Size
1 in

Details

Item
Venturi Pneumatic Air Blower
Total Air Flow @ 80 PSIG
3,020 cfm
Air Consumed @ 40 PSIG
80 scfm
Includes
Cone, Inlet Housing, Multiple Inlet Ports, Static Ground Connection
Max. Inlet Pressure
140 psi
Air Consumed @ 80 PSIG
80 scfm
Base Material
Cast Aluminum
Air Consumed @ 60 PSIG
60 scfm
Total Air Flow @ 60 PSIG
2,560 cfm
Housing Material
Cast Aluminum
Inlet Connection
1 in NPT
Total Air Flow @ 40 PSIG
3,620 cfm
Application
Ventilation
Maximum Inlet Pressure
140 psi
Air Inlet Type
NPT

Description

Venturi Pneumatic Air Blower, Includes Cone, Inlet Housing, Multiple Inlet Ports, Static Ground Connection, Air Inlet Connection Size 1 in, Maximum Inlet Pressure 140 psi, Air Inlet Type NPT, Air Inlet Gender Not Applicable, Total Air Flow @ 60 PSIG 2,560 cfm, Total Air Flow @ 40 PSIG 3,620 cfm, Total Air Flow @ 90 PSIG Not Applicable, Air Consumed @ 40 PSIG 80 scfm, Air Consumed @ 60 PSIG 60 scfm, Air Consumed @ 80 PSIG 80 scfm, Application Ventilation, Base Diameter 11 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.