Zoro Homepage

Pneumatic Blower, Venturi, Steel, 1/2 NPT

  • Mfr # 9518-10

  • Zoro # G6175504


product price: $918.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1/2 in NPT
Base Dia.
17 1/2 in
Air Consumed @ 60 PSIG
190 scfm
Total Air Flow @ 40 PSIG
6,200 cfm
Includes
Base, Plastic Handle, Static Ground Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9518-10
Zoro #
G6175504
UPC #
741851951928
Country of Origin
United States

Dimensions

Base Dia.
17 1/2 in
Overall Length
4 ft
Base Diameter
17 1/2 in
Air Inlet Connection Size
1/2 in

Details

Item
Venturi Pneumatic Air Blower
Inlet Connection
1/2 in NPT
Air Consumed @ 60 PSIG
190 scfm
Total Air Flow @ 40 PSIG
6,200 cfm
Includes
Base, Plastic Handle, Static Ground Connection
Base Material
Cast Aluminum
Air Consumed @ 80 PSIG
250 scfm
Total Air Flow @ 60 PSIG
6,180 cfm
Housing Material
Steel
Total Air Flow @ 80 PSIG
7,305 cfm
Air Consumed @ 40 PSIG
194 cfm
Application
Ventilation
Maximum Inlet Pressure
140 psi
Air Inlet Type
NPT

Description

Venturi Pneumatic Air Blower, Includes Base, Plastic Handle, Static Ground Connection, Air Inlet Connection Size 1/2 in, Maximum Inlet Pressure 140 psi, Air Inlet Type NPT, Air Inlet Gender Not Applicable, Total Air Flow @ 60 PSIG 6,180 cfm, Total Air Flow @ 40 PSIG 6,200 cfm, Total Air Flow @ 90 PSIG Not Applicable, Air Consumed @ 40 PSIG 194 cfm, Air Consumed @ 60 PSIG 190 scfm, Air Consumed @ 80 PSIG 250 scfm, Application Ventilation, Base Diameter 17 1/2 in, Base Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.