Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Blower, Venturi, Steel

  • Mfr # 9518-03

  • Zoro # G4674914


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1/2 in NPT
Base Dia.
7 1/3 in
Air Consumed @ 60 PSIG
30 scfm
Overall Length
30 1/2 in
Total Air Flow @ 60 PSIG
1,135 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9518-03
Zoro #
G4674914
UPC #
741851951805
Country of Origin
United States

Dimensions

Base Dia.
7 1/3 in
Overall Length
30 1/2 in
Air Inlet Connection Size
1/2 in
Base Diameter
7 1/4 in

Details

Item
Venturi Pneumatic Air Blower
Inlet Connection
1/2 in NPT
Air Consumed @ 60 PSIG
30 scfm
Total Air Flow @ 60 PSIG
1,135 cfm
Includes
Base, Plastic Handle, Static Ground Connection
Air Consumed @ 40 PSIG
20 scfm
Total Air Flow @ 40 PSIG
960 cfm
Max. Inlet Pressure
140 psi
Application
Ventilation
Total Air Flow @ 80 PSIG
1,310 cfm
Base Material
Cast Aluminum
Housing Material
Steel
Air Consumed @ 80 PSIG
40 scfm
Maximum Inlet Pressure
140 psi
Air Inlet Type
NPT

Description

Venturi Pneumatic Air Blower, Includes Base, Plastic Handle, Static Ground Connection, Air Inlet Connection Size 1/2 in, Maximum Inlet Pressure 140 psi, Air Inlet Type NPT, Air Inlet Gender Not Applicable, Total Air Flow @ 60 PSIG 1,135 cfm, Total Air Flow @ 40 PSIG 960 cfm, Total Air Flow @ 90 PSIG Not Applicable, Air Consumed @ 40 PSIG 20 scfm, Air Consumed @ 60 PSIG 30 scfm, Air Consumed @ 80 PSIG 40 scfm, Application Ventilation, Base Diameter 7 1/4 in, Base Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.