Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Blower, Venturi, Steel

  • Mfr # 9518-08

  • Zoro # G4681196


product price: $775.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection
1 in NPT
Base Dia.
14 1/3 in
Air Consumed @ 40 PSIG
114 scfm
Total Air Flow @ 60 PSIG
2,560 cfm
Overall Length
30 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9518-08
Zoro #
G4681196
UPC #
741851951836
Country of Origin
United States

Dimensions

Base Dia.
14 1/3 in
Overall Length
30 1/2 in
Air Inlet Connection Size
1 in
Base Diameter
7 1/4 in

Details

Item
Venturi Pneumatic Air Blower
Inlet Connection
1 in NPT
Air Consumed @ 40 PSIG
114 scfm
Total Air Flow @ 60 PSIG
2,560 cfm
Application
Ventilation
Max. Inlet Pressure
140 psi
Air Consumed @ 80 PSIG
80 scfm
Air Consumed @ 60 PSIG
60 scfm
Total Air Flow @ 80 PSIG
3,020 cfm
Housing Material
Steel
Base Material
Cast Aluminum
Includes
Base, Plastic Handle, Static Ground Connection
Maximum Inlet Pressure
140 psi
Air Inlet Type
NPT

Description

Venturi Pneumatic Air Blower, Includes Base, Plastic Handle, Static Ground Connection, Air Inlet Connection Size 1 in, Maximum Inlet Pressure 140 psi, Air Inlet Type NPT, Air Inlet Gender Not Applicable, Total Air Flow @ 60 PSIG 2,560 cfm, Total Air Flow @ 40 PSIG Not Applicable, Total Air Flow @ 90 PSIG Not Applicable, Air Consumed @ 40 PSIG 114 scfm, Air Consumed @ 60 PSIG 60 scfm, Air Consumed @ 80 PSIG 80 scfm, Application Ventilation, Base Diameter 7 1/4 in, Base Material Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.