Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supplied Air Pump Package, 1 Ppl, 1/4 HP

  • Mfr # 9200-01

  • Zoro # G7578225


product price: $1,364.99
/ea
Free Shipping & Returns

Key Features

Includes
1/4 hp Ambient Air Pump, 50 ft Hose, Breathing Tube, Full Face Mask
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9200-01
Zoro #
G7578225
UPC #
741851920009
Country of Origin
United States

Dimensions

Hose Length
50 ft
Headgear Size
Universal
Hose Inside Diameter
3/8 in

Details

Item
Supplied Air Pump Package
Includes
1/4 hp Ambient Air Pump, 50 ft Hose, Breathing Tube, Full Face Mask
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
Fittings
OBAC
For Use With
Portable Air Source Respirator
Number of Users
1
Voltage
115V AC
Series
9200
Headgear Included
Full Face Respirator
Power Requirements
115V, 4.6A
Headgear Material
Silicone
Number of Suspension Points
5
Minimum Operating Temperature
32 Degrees F
NEMA Plug Configuration
5-15
Maximum Operating Temperature
104 Degrees F
Brand and Series
Allegro 9200
Headgear Type
Full Face Mask
Features
Offers a portable and lightweight air source for a single worker.
Horsepower
1/4 hp

Description

Supplied Air Pump Package, Includes 1/4 hp Ambient Air Pump, 50 ft Hose, Breathing Tube, Full Face Mask, Includes Headgear Yes, 9200, Full Face Mask, Headgear Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.