Supplied Air Pump Package, 1 Ppl, 1/4 HP
Mfr # 9215-01
Zoro # G6490793
product price: $1,377.99
/ea
Free Shipping & Returns
Key Features
Includes
1/4 hp Ambient Air Pump, 100 ft Hose, Breathing Tube, Half Mask
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9215-01
Zoro #
G6490793
UPC #
741851921501
Country of Origin
United States
Dimensions
Hose Length
100 ft
Headgear Size
Universal
Hose Inside Diameter
3/8 in
Details
Item
Supplied Air Pump Package
Includes
1/4 hp Ambient Air Pump, 100 ft Hose, Breathing Tube, Half Mask
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
Fittings
OBAC
Number of Users
1
Voltage
115V AC
Series
9215
Headgear Included
Half Mask Respirator
Power Requirements
115V, 4.6A
Brand and Series
Allegro 9215
Headgear Type
Half Mask
Headgear Material
Silicone
Maximum Operating Temperature
104 Degrees F
NEMA Plug Configuration
5-15
Minimum Operating Temperature
32 Degrees F
Horsepower
1/4 hp
Description
Supplied Air Pump Package, Includes 1/4 hp Ambient Air Pump, 100 ft Hose, Breathing Tube, Half Mask, Includes Headgear Yes, 9215, Half Mask, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.