Supplied Air Pump Package, 1 Ppl, 3/4 HP
Mfr # 9285-01
Zoro # G7628835
product price: $2,976.99
/ea
Free Shipping & Returns
Key Features
Includes
3/4 hp Ambient Air Pump, 50 ft Hose, Blasting Helmet, Breathing Tube
Couplers
Dixon/Rectus Connections
Pressure
2 to 12 psi
Standards
ANSI Z.87.1+, NIOSH Requirement
System Type
SAR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9285-01
Zoro #
G7628835
UPC #
741851928005
Country of Origin
United States
Dimensions
Hose Length
50 ft
Hose Inside Diameter
3/8 in
Headgear Size
Universal
Details
Item
Supplied Air Pump Package
Includes
3/4 hp Ambient Air Pump, 50 ft Hose, Blasting Helmet, Breathing Tube
Couplers
Dixon/Rectus Connections
Pressure
2 to 12 psi
Standards
ANSI Z.87.1+, NIOSH Requirement
System Type
SAR System
Fittings
OBAC
For Use With
Nova 2000 Blasting Helmet
Number of Users
1
Voltage
115
Series
Nova 2000
Headgear Included
Nova 2000(TM) Abrasive Blasting Helmet
Power Requirements
115V, 12A
Minimum Operating Temperature
32 Degrees F
NEMA Plug Configuration
5-15
Application
Abrasive Blasting
Headgear Type
Helmet
Brand and Series
Allegro Nova 2000
Maximum Operating Temperature
104 Degrees F
Horsepower
3/4 hp
Description
Supplied Air Pump Package, Includes 3/4 hp Ambient Air Pump, 50 ft Hose, Blasting Helmet, Breathing Tube, Includes Headgear Yes, Nova 2000, Helmet, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.