Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supplied Air Pump Package, 2 Ppl, 1-1/2 HP

  • Mfr # 9220-02

  • Zoro # G6026325


product price: $3,298.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) 50 ft Hoses, (2) Belt Assemblies, (2) Breathing Tubes, (2) Disposable Lightweight Loose Fitting Dupont Tyvek Hoods, 1 1/2 hp Ambient Air Pump
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9220-02
Zoro #
G6026325
UPC #
741851922010
Country of Origin
United States

Dimensions

Hose Length
50 ft
Headgear Size
Universal
Hose Inside Diameter
3/8 in

Details

Item
Supplied Air Pump Package
Includes
(2) 50 ft Hoses, (2) Belt Assemblies, (2) Breathing Tubes, (2) Disposable Lightweight Loose Fitting Dupont Tyvek Hoods, 1 1/2 hp Ambient Air Pump
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
Fittings
OBAC
For Use With
Portable Air Source Respirator
Number of Users
2
Voltage
115V AC
Series
9220
Headgear Included
Hood
Power Requirements
115V, 16A
NEMA Plug Configuration
5-15P
Headgear Type
Full Hood
Headgear Material
Tyvek
Brand and Series
Allegro 9220
Maximum Operating Temperature
104 Degrees F
Minimum Operating Temperature
32 Degrees F
Suspension Adjustment Type
Hook-and-Loop
Features
Excellent for areas such as painting, asbestos abatement or where levels of contamination are low.
Horsepower
1 1/2 hp

Description

Supplied Air Pump Package, Includes (2) 50 ft Hoses, (2) Belt Assemblies, (2) Breathing Tubes, (2) Disposable Lightweight Loose Fitting Dupont Tyvek Hoods, 1 1/2 hp Ambient Air Pump, Includes Headgear Yes, 9220, Full Hood, Headgear Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.