Supplied Air Pump Package, 3 Ppl, 1-1/2 HP
Mfr # 9200-03
Zoro # G5997966
product price: $3,723.04
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Includes
(3) 50 ft Hoses, (3) Breathing Tubes, (3) Full Face Masks, 1 1/2 hp Ambient Air Pump
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9200-03
Zoro #
G5997966
UPC #
741851920016
Country of Origin
United States
Dimensions
Hose Length
50 ft
Headgear Size
Universal
Hose Inside Diameter
3/8 in
Details
Item
Supplied Air Pump Package
Includes
(3) 50 ft Hoses, (3) Breathing Tubes, (3) Full Face Masks, 1 1/2 hp Ambient Air Pump
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
Fittings
OBAC
Number of Users
3
Voltage
115V AC
Series
9200
Headgear Included
Full Face Respirator
Power Requirements
115V, 16A
Brand and Series
Allegro 9200
Number of Suspension Points
5
Maximum Operating Temperature
104 Degrees F
Headgear Type
Full Face Mask
NEMA Plug Configuration
5-15P
Minimum Operating Temperature
32 Degrees F
Headgear Material
Silicone
Horsepower
1 1/2 hp
Description
Supplied Air Pump Package, Includes (3) 50 ft Hoses, (3) Breathing Tubes, (3) Full Face Masks, 1 1/2 hp Ambient Air Pump, Includes Headgear Yes, 9200, Full Face Mask, Headgear Size Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.