Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Supplied Air Pump Package, 3 Ppl, 1-1/2 HP

  • Mfr # 9205-03

  • Zoro # G5990722


product price: $3,391.99
/ea
Free Shipping & Returns

Key Features

Includes
Pump, (3) Respirator, (3) Breathing Tube,(3) Hose
Couplers
OBAC
Pressure
2 to 12 psi
Standards
NIOSH
Number of Users
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9205-03
Zoro #
G5990722
UPC #
741851920528
Country of Origin
United States

Dimensions

Hose Length
50 ft
Headgear Size
One Size

Details

Item
Supplied Air Pump Package
Includes
Pump, (3) Respirator, (3) Breathing Tube,(3) Hose
Couplers
OBAC
Pressure
2 to 12 psi
Standards
NIOSH
Number of Users
3
Series
Half Mask Low Pressure Systems
Headgear Included
Half Mask Respirator
Power Requirements
115V, 16A
People Served
3
HP
1 1/2
Material
Various
Horsepower
1 1/2 hp
System Type
Half Mask System

Description

Supplied Air Pump Package, Includes Pump, (3) Respirator, (3) Breathing Tube,(3) Hose

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.