Zoro Homepage

Supplied Air Pump Package, 3 Ppl, 1-1/2 HP

  • Mfr # 9215-03

  • Zoro # G5954986


product price: $3,953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Includes
(3) 100 ft Hoses, (3) Breathing Tubes, (3) Half Masks, 1 1/2 hp Ambient Air Pump
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9215-03
Zoro #
G5954986
UPC #
741851921525
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Diameter
3/8 in
Headgear Size
Universal

Details

Item
Supplied Air Pump Package
Includes
(3) 100 ft Hoses, (3) Breathing Tubes, (3) Half Masks, 1 1/2 hp Ambient Air Pump
Couplers
OBAC
Pressure
2 to 12 psi
Standards
UL Listed Motor
System Type
SAR System
Fittings
OBAC
Number of Users
3
Voltage
115V AC
Series
9215
Headgear Included
Half Mask Respirator
Power Requirements
115V, 16A
Maximum Operating Temperature
104 Degrees F
Headgear Material
Silicone
NEMA Plug Configuration
5-15P
Brand and Series
Allegro 9215
Headgear Type
Half Mask
Minimum Operating Temperature
32 Degrees F
Horsepower
1 1/2 hp

Description

Supplied Air Pump Package, Includes (3) 100 ft Hoses, (3) Breathing Tubes, (3) Half Masks, 1 1/2 hp Ambient Air Pump, Includes Headgear Yes, 9215, Half Mask, Headgear Size Universal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.